Shop All Candy
Office Snax
Candy Assortments, Peppermint Candy, 5 lb Box
Mfr # 00662
Zoro # G608999376
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 lb
- Packing Type Box
- Flavor Peppemint Candy
- Food Type Candy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Office Snax
- MFR # 00662
- Zoro # G608999376
- UPC # 851148006627
- Country of Origin Mexico
- Category Candy
Details
Capacity | 5 lb |
Packing Type | Box |
Item | Food |
Flavor | Peppemint Candy |
Food Type | Candy |
Description
Surprise everyone with a sweet treat that is full of candy. Perfect for large groups. Great for the office.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pilot Tube Assembly 3/16 X 12" (788541-A)
- THERMOS Vacuum Insulated Creamer Carafe, 32 oz. Stainless Steel (TGB10SC)
- VULCAN HART Bell Crank (403956-00001)
- CREATIVE CONVERTING Party Animals Dessert Plates, 7", 96PK (354574)
- OFFICE SNAX All Tyme Candy Mix (OFX00652)
- OFFICE SNAX Candy Assortments, Spearmint Candy, 1 lb Bag (00655)
- OFFICE SNAX All Tyme Candy Mix (OFX00663)
- KIND Caramel Almond Sea Salt Candy Bar 1.4 oz (673747)
- SKOR Candy Bar, 14 oz Bar, PK18, 18PK (37105)
- GREEN RABBIT HOLDINGS Hershey Chocolate Full Size Variety Pack, 45 oz, 30 Count (24600031)
- NOW & LATER Now & Later Apple Chews 6 Piece .93 oz., PK12 (52108)
- Office Snax Candy