Shop All Candy
Office Snax.
Candy Assortments, Fancy Candy Mix, 5 lb Carton
Mfr # 00671
Zoro # G006602717
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 lb
- Packing Type Carton
- Flavor Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax.
- MFR # 00671
- Zoro # G006602717
- UPC # 851148006719
- Country of Origin Colombia
- Category Candy
Details
Capacity | 5 lb |
Packing Type | Carton |
Item | Hard Candy |
Flavor | Assorted |
Description
Surprise everyone with a sweet treat that is full of candy. Perfect for large groups. Great for the office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Cutlery Set 3 Pc (20503)
- MANITOWOC Water Trough (40001251)
- WILEY WALLABY Licorice Red 24 oz., PK10 (120150)
- MONIN Monin Desert Pear Syrup 1 Liter Bottle, PK4 (M-FR065F)
- OFFICE SNAX. Lick Stix Suckers, Randomly Assorted Flavors, 5 lb Bag (00654)
- OFFICE SNAX. Candy Assortments, Gummy Bears, 1 lb Bag (00669)
- OFFICE SNAX. Candy Assortments, All Tyme Candy Mix, 1 lb Bag (00652)
- OFFICE SNAX. Candy Assortments, Fancy Candy Mix, 1 lb Bag (00668)
- OFFICE SNAX. Candy Assortments, Starlight Peppermint Candy, 1 lb Bag (00670)
- OFFICE SNAX. Candy Assortments, All Tyme Candy Mix, 5 lb Carton (00663)
- ECLIPSE Winterfrost Sugar Free Chewing Gum 18 pk, 18PK (551386)
- Office Snax. Candy