Shop All Candy
Office Snax.
Candy Assortments, Fancy Candy Mix, 1 lb Bag
Mfr # 00668
Zoro # G406602737
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 lb
- Packing Type Bag
- Flavor Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax.
- MFR # 00668
- Zoro # G406602737
- UPC # 851148006689
- Country of Origin Colombia
- Category Candy
Details
Capacity | 1 lb |
Item | Hard Candy |
Packing Type | Bag |
Flavor | Assorted |
Description
Surprise everyone with a sweet treat that is full of candy. Perfect for large groups. Great for the office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE GUARD SWITCH PLASTIC CD2 (SG1)
- MIND READER Coffee Pod Carousel Organizer, Black (CRS02BLK)
- ANETSBERGER BROS Thermostat Rx, 3/8 X 5, 36 (60125401)
- CRESTWARE Utility Knife, Serrated, 3-1/2 in. L, White (KN06)
- OFFICE SNAX. Candy Assortments, All Tyme Candy Mix, 5 lb Carton (00663)
- OFFICE SNAX. Candy Assortments, Butterscotch Smooth Candy Mix, 1 lb Bag (00665)
- OFFICE SNAX. Candy Assortments, Gummy Bears, 1 lb Bag (00669)
- OFFICE SNAX. Candy Assortments, Soft and Chewy Candy Mix, 5 lb Carton (00656)
- OFFICE SNAX. Candy Assortments, Fancy Candy Mix, 5 lb Carton (00671)
- OFFICE SNAX. Candy Assortments, Soft and Chewy Candy Mix, 1 lb Bag (00664)
- RUCKERS Family Choice Black Licorice 6.25 oz (1118)
- Office Snax. Snacks & Sweets