Shop All Candy
Office Snax.
Candy Assortments, Butterscotch Smooth Candy Mix, 1 lb Bag
Mfr # 00665
Zoro # G306602721
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 lb
- Flavor Assorted
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax.
- MFR # 00665
- Zoro # G306602721
- UPC # 851148006658
- Country of Origin Colombia
- Category Candy
Details
Capacity | 1 lb |
Item | Candy |
Flavor | Assorted |
Packing Type | Bag |
Description
Surprise everyone with a sweet treat that is full of candy. Perfect for large groups. Great for the office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI 0.9 cu. ft. Microwave Oven, Digital, Black (MT09V1B)
- OMNI PURE 1/4" Connect Size Filter (SCL10-B)
- VULCAN HART Valve Knob 2-1/8 D (413157-1)
- DELFIELD Door Hingetop Rh/Bottom Lh For - Part# Tbp30008 (TBP30008)
- OFFICE SNAX. Candy Assortments, Soft and Chewy Candy Mix, 5 lb Carton (00656)
- OFFICE SNAX. Candy Assortments, Starlight Peppermint Candy, 1 lb Bag (00670)
- OFFICE SNAX. Candy Assortments, Gummy Bears, 1 lb Bag (00669)
- OFFICE SNAX. Candy Assortments, All Tyme Candy Mix, 5 lb Carton (00663)
- OFFICE SNAX. Candy Assortments, All Tyme Candy Mix, 1 lb Bag (00652)
- OFFICE SNAX. Candy Assortments, Soft and Chewy Candy Mix, 1 lb Bag (00664)
- GHIRARDELLI Ghirardelli Dark Coating Wafer 25lbs (62404)
- Office Snax. Snacks & Sweets