Shop All Chips, Pretzels and Popcorn
Office Snax
Assorted All Sizes, Doggie Biscuits
Mfr # OFX00041
Zoro # G7136595
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Assorted
- Size 10 lb
- Color Tan
- Pet Size Medium
- Ingredients Ground Corn, Meat and Bone Meal, Poultry Fat, Salt, Soybean Meal, Wheat Flour
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax
- MFR # OFX00041
- Zoro # G7136595
- UPC # 856924000417
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 10 lb |
Pet Size | Medium |
Details
Flavor | Assorted |
Color | Tan |
Ingredients | Ground Corn, Meat and Bone Meal, Poultry Fat, Salt, Soybean Meal, Wheat Flour |
Item | Doggie Biscuits |
Product Type | Dog Biscuit |
Description
Doggie Biscuits, Flavor Assorted, Ingredients Ground Corn, Meat and Bone Meal, Poultry Fat, Salt, Soybean Meal, Wheat Flour, Pet Size Medium, Product Type Dog Biscuit, Color Tan, Size 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPPERIDGE FARMS Pepperidge Farms Cheddar Cheese Goldfish Single Serve .5 oz., PK100 (000007937)
- CUBEWARE Cubeware 28 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-928B)
- PATIO ESSENTIALS Citronella Candl 5Wick (201180SB)
- PRIME EDGE Skinner Blade, 445mm x 22mm x 0.7mm (S-6070-5)
- OFFICE SNAX Fancy Mix Candy Lb (OFX00671)
- OFFICE SNAX Peanut Butter Filled Pretzels, 1.5lb, Blue/White (OFX3598)
- OFFICE SNAX Soft & Candy Chewy (OFX00656)
- OFFICE SNAX Lick Stix Candy Value (OFX00654)
- OFFICE SNAX Honey Wheat Braided Pretzels, Black/White (OFX6270)
- BOULDER CANYON Boulder Canyon 1.5 oz. Salt & Pepper, PK55 (11318)
- DUNBAR Diced Unpeeled Pimientos, PK24 (07084211240001)
- Office Snax Snacks & Sweets