Shop All Candy
Office Snax
All Tyme Candy Mix
Mfr # OFX00652
Zoro # G806427183
product price: $12.35
/ea
Sold in multiples of 12 for $148.20
$148.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Candy Mix
- Size 16 oz
- Snack Food Type Candy
- Flavor Assorted
- Package Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax
- MFR # OFX00652
- Zoro # G806427183
- UPC # 851148006528
- Country of Origin United States
- Category Candy
Dimensions
Size | 16 oz |
Details
Product Type | Candy Mix |
Item | Candy Mix |
Snack Food Type | Candy |
Flavor | Assorted |
Items per Pack | 1 |
Package Type | Bag |
Packs per Case | 1 |
Description
Candy Mix, Packs per Case 1, Product Type Candy Mix, Flavor Assorted, Items per Pack 1, Pack Size 16 oz, Package Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Fan Motor, 115V, 60 Hz (2412813)
- HOSHIZAKI Air Filter (250727G01)
- WNA 7" Plastic Disposable Fork, Silver, Heavy Weight, Pk600 (WNA 610155)
- PACIFIC FOODS Original Barista Series Vanilla Soy Milk 32 fl. oz. Carton, PK12 (04294)
- OFFICE SNAX Candy Assortments, Spearmint Candy, 1 lb Bag (00655)
- OFFICE SNAX All Tyme Candy Mix (OFX00663)
- HERSHEY'S Candy, PK 2 (20248)
- DUBBLE BUBBLE Original Gum Balls, 3.3 lb Bag, Assorted Flavors (32218)
- DOUBLEMINT Doublemint Single Serve Doublemint Gum 15 Pieces, PK120 (259634)
- HI-CHEW Hi-Chew Tropical Mix Candy Bag 3.53 oz., PK6 (15340)
- HERSHEYS KISSES, Milk Chocolate, Dark Blue Wrappers, 66.7 oz Bag (16019)
- Office Snax Snacks & Sweets