Shop All Chips, Pretzels and Popcorn
Office Snax
44oz Peanut Butter Filled Pretzel Nuggets
Mfr # 375
Zoro # G5107107
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Peanut Butter
- Size 44 oz
- Snack Food Type Pretzels
- Package Size 6 Tubs/Case
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax
- MFR # 375
- Zoro # G5107107
- UPC # 070271003758
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 44 oz |
Package Size | 6 Tubs/Case |
Details
Flavor | Peanut Butter |
Snack Food Type | Pretzels |
Item | Pretzel Assortment,Peanut Butter,44oz |
Standards | Kosher Certified |
Packing Type | Canister |
Description
Pretzel Assortment,Peanut Butter,44oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Fin Coil Evap 24 (65251A)
- VULCAN HART Knob - Thermostat (921686)
- THUNDERBIRD Knob (ARM-02-190)
- DISCO Round Unwrapped Toothpicks, PK800 (RH24)
- OFFICE SNAX Honey Wheat Braided Pretzels, Black/White (OFX6270)
- OFFICE SNAX Peanut Butter Filled Pretzels, 1.5lb, Blue/White (OFX3598)
- OFFICE SNAX Lick Stix Candy Value (OFX00654)
- OFFICE SNAX Fancy Mix Candy Lb (OFX00671)
- OFFICE SNAX Soft & Candy Chewy (OFX00656)
- OFFICE SNAX Assorted All Sizes, Doggie Biscuits (OFX00041)
- LAYS Lay's Baked Regular Potato Chips 1.12 oz. Bags, PK64 (44396)
- Office Snax Chips, Pretzels and Popcorn