Shop All Chips, Pretzels and Popcorn
This Product is Discontinued
Office Snax
2lb.Tub Fancy Assorted Hard Candy (Discontinued)
Mfr # 70009
Zoro # G5107089
This Product is Discontinued
Key Features
- Size 2 lb.
- Snack Food Type Candy
- Package Size 12 Tubs/Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax
- MFR # 70009
- Zoro # G5107089
- UPC # 072976700086
- Country of Origin Mexico
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 2 lb. |
Package Size | 12 Tubs/Case |
Details
Snack Food Type | Candy |
Item | Fancy Assorted Hard Candy,2lb.Tub |
Description
Fancy Assorted Hard Candy,2lb.Tub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.