Shop All Chips, Pretzels and Popcorn
This Product is Discontinued
Office Snax
2 lb Plastic Tub Soft and Chewy Mix (Discontinued)
Mfr # 00013
Zoro # G5107335
This Product is Discontinued
Key Features
- Size 2 lb.
- Package Size 12 Tubs/Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax
- MFR # 00013
- Zoro # G5107335
- UPC # 856924000134
- Country of Origin Argentina
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 2 lb. |
Package Size | 12 Tubs/Case |
Details
Item | Soft and Chewy Mix,2 lb Plastic Tub |
Description
Soft and Chewy Mix,2 lb Plastic Tub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.