Shop All Chips, Pretzels and Popcorn
This Product is Discontinued
Office Snax
1.75lbs. M&MS Peanut and Regular, Resealable Candy Tubs (Discontinued)
Mfr # OFX00066
Zoro # G0057850
This Product is Discontinued
Key Features
- Flavor Chocolate & Peanut M&M's
- Size 1.75 lb.
- Snack Food Type Candy
- Package Size 12 Tubs/Case
- Packing Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax
- MFR # OFX00066
- Zoro # G0057850
- UPC # 856924000660
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.75 lb. |
Package Size | 12 Tubs/Case |
Details
Flavor | Chocolate & Peanut M&M's |
Snack Food Type | Candy |
Item | Candy Tubs, Chocolate/Peanut M&Ms |
Packing Type | Tub |
Standards | Kosher Certified |
Features | Contains Dairy, Contains Nuts |
Description
Candy Chocolate/Peanut M&Ms, Packs per Case 1, Product Type Candy Chocolate/Peanut M&Ms, Flavor Chocolate, Peanut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.