Shop All Chips, Pretzels and Popcorn
This Product is Discontinued
Office Snax
10lb Box, Candy Mix, 10 PK (Discontinued)
Mfr # OFX-00085
Zoro # G5107131
This Product is Discontinued
Key Features
- Size 10 lb.
- Snack Food Type Candy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax
- MFR # OFX-00085
- Zoro # G5107131
- UPC # 856924000851
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 10 lb. |
Details
Snack Food Type | Candy |
Item | Candy Mix,10 lb. Box,PK10 |
Description
Candy Mix,10 lb. Box,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.