Shop All Chips, Pretzels and Popcorn
This Product is Discontinued
Office Snax
10 lb. Assorted, Hard Candy (Discontinued)
Mfr # OFX00603
Zoro # G5832421
This Product is Discontinued
Key Features
- Flavor Assorted
- Size 10 lb
- Snack Food Type Candy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Office Snax
- MFR # OFX00603
- Zoro # G5832421
- UPC # 851148006030
- Country of Origin Colombia
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 10 lb |
Details
Flavor | Assorted |
Snack Food Type | Candy |
Item | Hard Candy |
Description
Hard Candy, Flavor Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.