Shop All Chips, Pretzels and Popcorn
This Product is Discontinued
Office Snax
10 lb. Assorted, All Tyme Mix Candy (Discontinued)
Mfr # OFX00085
Zoro # G0279557
This Product is Discontinued
Key Features
- Flavor Assorted
- Size 10 lb
- Snack Food Type Candy
- Package Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax
- MFR # OFX00085
- Zoro # G0279557
- UPC # 856924000851
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 10 lb |
Details
Flavor | Assorted |
Snack Food Type | Candy |
Item | Candy All Tyme Mix |
Package Type | Box |
Description
Candy All Tyme Mix, Product Type Candy All Tyme Mix, Flavor Assorted, Pack Size 10 lb, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.