Shop All Mailer Envelopes
Office Impressions
Trade Size Security Tint Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, 500PK
Mfr # OFF82291
Zoro # G908996068
product price: $73.69
/pk 500, $0.15/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper Stock
- Overall Width 9.5 in
- Compartment Size #10
- Overall Length 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Impressions
- MFR # OFF82291
- Zoro # G908996068
- Country of Origin Mexico
- Category Mailer Envelopes
Dimensions
Overall Width | 9.5 in |
Compartment Size | #10 |
Overall Length | 4.13 in |
Window Size | 4.5 x 1.13 in |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Paper Stock |
Closure Type | Gummed |
Finish | Wove |
Features | Security Tinted |
Seam Type | Diagonal |
Window Position | Lower Left |
Opening | Open Side |
Flap Type | Commercial |
Description
Wove finish adds a professional touch. Security tint for privacy. Gummed flap provides a secure seal. Windows provide faster addressing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, Fastener, Letter, 2/5 Cut, Brown, PK50 (14880)
- BOSTITCH Desktop Stapler, 20 Sheet, Black (BOSB210BLK)
- SMARTMAX Build XXL, 70-Piece Set (SMX907)
- STOREX Large File Crate, Teal (61670U03C)
- OFFICE IMPRESSIONS White Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, PK500 PK (OFF82292)
- OFFICE IMPRESSIONS ENVELOPE, CLSP, 9X12, 28#, BN (82302)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #0, 6x10, Golden Brown Kraft, PK200 (100729777)
- BUSINESS SOURCE Envelope, Catalog, 6X9, Kft 500PK (BSN42099)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", Kraft, 250/Case (B853SS)
- STAYFLATS Self-Seal Flat Mailers, 11" x 13 1/2", White, 100/Case (RM3SS)
- Office Impressions Mailing Tubes & Cartons