Shop All Business Envelopes
Office Impressions
Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.13 x 9.5, White, PK500
Mfr # OFF82304
Zoro # G702684727
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper Stock
- Size #10
- Opening Open Side
- Envelope Closure Self-Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Office Impressions
- MFR # OFF82304
- Zoro # G702684727
- UPC # 42167823047
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | #10 |
Exterior Dimensions | 4.13 x 9.5 |
Trade Size | #10 |
Details
Item | Envelopes/Mailers |
Material | Paper Stock |
Opening | Open Side |
Envelope Closure | Self-Adhesive |
Color | White |
Closure | Self-Adhesive |
Format | Standard Format, No Border |
Weight | 24 lb |
Finish | Wove |
Flap Type | Square |
Seam Type | Side |
Exterior Material(s) | Paper Stock |
Basis Weight | 24 lb Bond |
Description
Simplify your mailing needs with these Office Impressions #10 Peel Seal Business Envelopes. These envelopes require no moistening or tape for sealing—simply remove the guard from the adhesive strip and press the flap to the envelope for a secure seal. Made with 24-lb white wove paper, the envelopes are sturdy and offer a clean, professional look—great for mailing paychecks, personal mail, business mail, promotional materials and much more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Expedite", 3" x 5", Fluorescent Yellow, 500/Roll (DL2381)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 18", Kraft, 25/Bundle (11A715)
- FLASH FURNITURE 36"x60" Magnetic Porcelain Whiteboard (YU-90X150-POR-GG)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Blue Ink, Blue (555566)
- QUALITY PARK Packing List Envelope, Orange, PK100 (QUA46894)
- ASP Vehicle Deal Envelopes (Deal Jackets)Plain, 9" X 12", 100 Per Pk:Wht Pk (525)
- QUALITY PARK No-Tear Envelope, White, Paper, PK100 (QUA77390)
- UNIVERSAL Envelope, 3-5/8 x 6-1/2, PK500 (UNV35206)
- COOLCRAFTS Double Window Business Envelope No. 9, White (CO2543528)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43717)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50560)
- Office Impressions Business Envelopes