Shop All File Folders
Office Impressions
Hanging File Folders, Letter Size, 1/5-Cut Tab, Standard Green, PK25 PK
Mfr # OFF82021
Zoro # G702683409
product price: $19.95
/pk 25, $0.80/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Standard Green
- Material 11-pt Stock
- Size Letter
- Tab Cut 1/5-Cut
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Impressions
- MFR # OFF82021
- Zoro # G702683409
- UPC # 42167820213
- Country of Origin United States
- Category File Folders
Dimensions
Size | Letter |
Folder Size Type | Letter |
Details
Item | Hanging File Folders |
Color | Standard Green |
Material | 11-pt Stock |
Tab Cut | 1/5-Cut |
Tab Position | Assorted |
Weight | 3.162 lbs |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
Folder Color | Standard Green |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
Description
Get your files in order with these classics. Lighter color interior helps prevent misfiling papers between folders. 11 pt. stock. Includes index tabs and inserts so you have everything you need to get a filing system up and running.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- FEIYUE Feiyue FESM-550N 0.75 HP 550W Variable Speed Servo Motor for Sewing Machine (FESM-550N)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Duty: 4/40 (1757393F)
- BROTHER Super High-Yield Ink, Yellow (LC3029Y)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752131)
- SMEAD Pocket, File, Ltr, 3.5""Expansn Pk (SMD75124)
- OXFORD Monogram Business Portfolio, Premium Cover Stock, Green/Gold, PK4 (04164)
- SMEAD Expanding File Monthly Jan-Dec, Legal, 12 Pockets, Redrope (70390)
- SMEAD 2" File Folder, 2 Divider, Letter, Dark Blue, PK10 (14062)
- SMEAD Poly Two-Pocket Folders, 100-Sheet Capacity, 11 x 8.5, Assorted, 6PK (87761)
- SMEAD Expanding Wallet, Recycled, Red, PK10 (71198)
- Office Impressions File Folders