Shop All Binders
Office Impressions
Economy Round Ring View Binder, 3 Rings, 3" Capacity, 11 x 8.5, White
Mfr # OFF-82236
Zoro # G702683287
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 625
- Color White
- Number of Rings 3
- Material Nonstick Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Impressions
- MFR # OFF-82236
- Zoro # G702683287
- UPC # 42167822361
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Front Cover Insert Size | 11.47 x 11.19 |
Spine Insert Size | 3 x 11.19 |
Binder Size Capacity | 3" |
Back Cover Insert Size | 9.5 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 625 |
Color | White |
Number of Rings | 3 |
Material | Nonstick Polypropylene |
Holding Capacity | 3" |
Item | Binders |
Standards | EPA/CPG Compliant |
Weight | 1.19 lbs |
Binder Style | View |
Insert Description | Front; Spine; Back |
Binder Color(s) | White |
Ring Style | Round-Ring |
Inside Pocket Description | One Front; One Back |
Binder Type | Ring |
Ring Mounting | Back |
Description
Economical view binder for light use. Non-glare transparent plastic overlays on front cover back cover, and spine for easy customization. Binder features back-mounted rings for added convenience. Two inside pockets provide extra storage for loose documents. Poly material is non-stick. Inserts, pockets and cover won't lift print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Steel Kit Compact for 58 Steel Strapping, Closed Seals (S58KP2)
- UNIVERSAL Laminating Pouch, Business Card, PK25 (UNV84650)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428DW)
- CHARLES LEONARD Binder Clips, Medium, 5/8in Capacity, PK288 (BC05)
- BUSINESS SOURCE Red D ring Binder 4" Binder Capacity D (26983)
- AVERY Durable View 3 Ring Binder, 0.5" Slant R (17001)
- AVERY 2" D-Ring Binder, Heavy Duty, Black (AVE79692)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- AVERY 3" D-Ring Binder, Heavy Duty, White (AVE01321)
- BUSINESS SOURCE Round Ring Binder- 1 in. Capacity- 11 in. x 8.5 in.- Dark Blue (BSN09975)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, White, PK12, 12PK (1147)
- Office Impressions Binders