Shop All File Folders
Office Essentials
Table of Contents Index Dividers, Monthly Jan-Dec, Multicolor, PK12
Mfr # 11679
Zoro # G6249349
product price: $3.25
/pk 12, $0.27/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Color Tab Title: Black
- Size Letter
- Tab Position Side
- Type Printed Monthly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Essentials
- MFR # 11679
- Zoro # G6249349
- UPC # 072782116798
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers - Printed Alpha |
Color | Tab Title: Black |
Tab Position | Side |
Type | Printed Monthly |
Tab Color | Assorted |
For Use With | Ring Binders |
Tab Title | Jan. to Dec. |
Index Divider Material | Paper |
Index Divider Color | White |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Orientation | Side Tab |
Form Quantity | 1 Set |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Type | Printed Monthly |
Tab Material | Plastic |
Tab Style | 12-Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Monthly |
Tab Title Color | Black |
Description
Index,Binder,Jan-Dec,Multicolor,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Tubing 3" x 1500 ft., PVC (5URK8)
- REDIFORM Journal, Executive, Davinci (REDA8005)
- SHARP Yellow Toner Cartridge 6K Yield (MXC35TY)
- ZORO SELECT Corrugated Sheets, 24" x 72", Kraft, 5 /Bundle (55VK02)
- OFFICE ESSENTIALS Index Divider A-Z, Multicolor, Pk26 (11677)
- OFFICE ESSENTIALS Index Dividers 8-1/2 x 11", Clear, Pk8 (11468)
- SMEAD Hanging File Folder, Expansion, Green, PK10 (64220)
- C-LINE PRODUCTS Folder, File, Poly, 11X8.5, Cl 25PK (CLI62127)
- PENDAFLEX File Pocket 8-1/2 x 14", Brown, Pk10 (64264)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Black, PK25 (57506)
- SMEAD Folder, Classf, Lt, 2Pktdiv, Gn Pk (SMD14083)
- Office Essentials File Folders