Shop All File Folders
Office Essentials
Table of Contents Index Dividers, Black/White, PK15
Mfr # 11674
Zoro # G6249391
product price: $4.45
/pk 15, $0.30/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Color Tab Title: Black
- Size Letter
- Tab Position Side
- Type Printed Numeric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Essentials
- MFR # 11674
- Zoro # G6249391
- UPC # 072782116743
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers - Printed Numeric |
Color | Tab Title: Black |
Tab Position | Side |
Type | Printed Numeric |
For Use With | Ring Binders |
Tab Color | White |
Tab Title Color | Black |
Index Divider Color | White |
Index Divider Type | Printed Numeric |
Tab Material | Plastic |
Index Divider Material | Paper |
Tab Title | 1 to 15 |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Punched/Unpunched | 3-Hole Punched |
Form Quantity | 1 Set |
Orientation | Side Tab |
Index Divider Style | Arabic Numeric |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Style | 15-Tab |
Description
Index,Bnd,Black/White,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Poster Board, 4-Ply, 28"x22", White, PK25 (104159)
- ZORO SELECT 6" x 4" Open Poly Bags, 6 mil, Clear (5DRA8)
- PARTNERS BRAND Corrugated Boxes, 16"x10"x6", Kraft, PK25 (16106)
- WESTERN PLASTICS Film Tinted Machine Grade 30"x80x5000' Yellow (YMG30)
- OFFICE ESSENTIALS Index Dividers 8-1/2 x 11", Clear, Pk8 (11468)
- OFFICE ESSENTIALS Table of Contents Index Dividers, Monthly Jan-Dec, Multicolor, PK12 (11679)
- OFFICE ESSENTIALS Index Divider A-Z, Multicolor, Pk26 (11677)
- OXFORD Pocket for Ring Binder, Zipper, 9-1/2x6" (68599)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Yellow, PK10, Size: Letter (73688)
- SMEAD Folder, File, Toptab, Poly, Ast Pk (SMD10515)
- QUALITY PARK Medical File Jacket, Manila, PK100 (63972)
- Office Essentials File Folders