Shop All File Folders
Office Essentials
Numeric Index Dividers 1-15, Multicolor, Pk15
Mfr # 11675
Zoro # G6249385
product price: $4.49
/pk 15, $0.30/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Color Tab Title: Black
- Size Letter
- Tab Position Side
- Type Printed Numeric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Essentials
- MFR # 11675
- Zoro # G6249385
- UPC # 072782116750
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers - Printed Numeric |
Color | Tab Title: Black |
Tab Position | Side |
Type | Printed Numeric |
For Use With | Ring Binders |
Tab Color | Assorted |
Index Divider Type | Printed Numeric |
Tab Material | Plastic |
Orientation | Side Tab |
Tab Title | 1 to 15 |
Tab Style | 15-Tab |
Tab Title Color | Black |
Index Divider Material | Paper |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Index Divider Color | White |
Form Quantity | 1 Set |
Index Divider Style | Arabic Numeric |
Punched/Unpunched | 3-Hole Punched |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Index,Binder,Multicolor,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Corrugated Sheets, 24" x 48", Kraft, 5/Bundle (56EC42)
- AZAR DISPLAYS Six-Pocket Vertical Trifold Wall Mount Brochure Holder, PK2 (252067)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Fragile Broken Glass, Pk50 (16U993)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK12, 12PK (2153580)
- OFFICE ESSENTIALS Index Divider A-Z, Multicolor, Pk26 (11677)
- OFFICE ESSENTIALS Index Dividers 8-1/2 x 11", Clear, Pk8 (11468)
- OFFICE ESSENTIALS Table of Contents Index Dividers, Monthly Jan-Dec, Multicolor, PK12 (11679)
- SMEAD Folder, Interior, Ltr, 1/3, Ast Pk (SMD10229)
- SMEAD Pressboard Folder, 1/3 Cut, Green, PK25 (21546)
- SMEAD Extra Wide File Pocket 5.25 in. Exp Letter Blue (SMD74689)
- SMEAD Top-Tab Folders, w/Fasteners, Letter, 50/BX, Assorted PK (SMD11975)
- Office Essentials File Folders