Shop All File Folders
Office Essentials
Index System, 1-31 Tab/Index, Assorted Colors
Mfr # 11681
Zoro # G6249321
product price: $4.59
/pk 31, $0.15/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Color Tab Title: Black
- Size Letter
- Tab Position Side
- Type Printed Numeric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Essentials
- MFR # 11681
- Zoro # G6249321
- UPC # 072782116811
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers - Printed Numeric |
Color | Tab Title: Black |
Tab Position | Side |
Type | Printed Numeric |
For Use With | Ring Binders |
Tab Color | Assorted |
Tab Title Color | Black |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Style | Arabic Numeric |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Printed Numeric |
Tab Style | 31-Tab |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Form Quantity | 1 Set |
Tab Material | Plastic |
Tab Title | 1 to 31 |
Index Divider Color | White |
Orientation | Side Tab |
Index Divider Material | Paper |
Description
Index,Binder,1-31,Multicolor,PK31, Package Quantity 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (1070006)
- MAGNA VISUAL 3/4" Yellow Magnetic Circles 20/Pk (FI-122)
- AMPAD 8.5"x11.75" Wirebound Legal Pad, Green Cover (20-811)
- AVERY Protectors, Sheet, Economywgt 30PK (AVE74082)
- OFFICE ESSENTIALS Table of Contents Index Dividers, Monthly Jan-Dec, Multicolor, PK12 (11679)
- OFFICE ESSENTIALS Index Divider A-Z, Multicolor, Pk26 (11677)
- OFFICE ESSENTIALS Index Dividers 8-1/2 x 11", Clear, Pk8 (11468)
- OIC Fastener, Base Only, 2.75" Ctr/Ctr, PK100 (99854)
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Red, PK10 (UNV10203)
- SMEAD Folder, File, 3In1, Suprtb, Ast Pk (SMD11905)
- Office Essentials File Folders