Shop All File Folders
Office Essentials
Index Dividers A-Z, Black/White, Pk26
Mfr # 11676
Zoro # G6249376
original price:
$3.79
6% off
new price: $3.55
/pk 26, $0.14/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Color Tab Title: Black
- Size Letter
- Type Printed Alpha
- Tab Position Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Essentials
- MFR # 11676
- Zoro # G6249376
- UPC # 072782116767
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers - Printed Alpha |
Color | Tab Title: Black |
Type | Printed Alpha |
Tab Position | Side |
For Use With | Ring Binders |
Tab Color | White |
Orientation | Side Tab |
Tab Style | 26-Tab |
Tab Title Color | Black |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Type | Printed Alpha |
Index Divider Style | Alpha |
Tab Material | Plastic |
Punched/Unpunched | 3-Hole Punched |
Form Quantity | 1 Set |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Tab Title | A to Z |
Index Divider Material | Paper |
Index Divider Color | White |
Description
Index,Binder,A-Z,Black/White,PK26, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG ecoPost Remanufactured Postage Meter Red Ink Cartridge for Pitney Bowes SL-870-1 (ECO8701)
- BUSINESS SOURCE 1/3-Cut Tab Colored File Folders, PK100 (21274)
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 2 in. (HR80)
- AIR LOCKER Manual Metal Slot Punch Plier T-Shaped Hole Cutting Tool Hanger Hole Punch, Punch Out (A04)
- OFFICE ESSENTIALS Index Divider A-Z, Multicolor, Pk26 (11677)
- OFFICE ESSENTIALS Table of Contents Index Dividers, Monthly Jan-Dec, Multicolor, PK12 (11679)
- OFFICE ESSENTIALS Index Dividers 8-1/2 x 11", Clear, Pk8 (11468)
- SMEAD Fastener Folder, 1/3 Assorted, Letter, 50/BX, Manila PK (SMD14555)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Lavender, Pk100 (PFX15213LAV)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 14" Redrope, 7/8" Expansion (PFXK19AOX)
- SMEAD Smead 3-1/2in Accordion Expansion File TUFF Pockets, Straight, Legal, Redrope, 10/Box (74780)
- Office Essentials File Folders