Shop All File Folders
Office Essentials
Index Dividers 8-1/2 x 11", Clear, Pk5
Mfr # 11465
Zoro # G6249568
product price: $0.52
/pk 5, $0.10/ea
Sold in multiples of 13 for $6.76
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size Letter
- Tab Position Side
- Type Customizable
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Essentials
- MFR # 11465
- Zoro # G6249568
- UPC # 072782114657
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers - Customizable |
Tab Position | Side |
Type | Customizable |
Tab Color | Assorted |
For Use With | Ring Binders |
Orientation | Side Tab |
Index Divider Material | Paper |
Form Quantity | 1 Set |
Punched/Unpunched | 3-Hole Punched |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Index Divider Style | Customizable |
Tab Material | Plastic |
Index Divider Type | Customizable |
Tab Style | 5-Tab |
Index Divider Color | Buff |
Description
Index,Eco,Binder,Letter,Clearr,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Scissors, Ambidextrous (18542)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01YW)
- AMERICAN ART CLAY CO American Art Clay AMA90054E-3 Permoplast Non Hardning Clay Green - 3 Each (AMA90054E-3)
- SHARPIE Black Permanent Marker, Ultra Fine Tip, 12 PK (37001B)
- OFFICE ESSENTIALS Index Dividers 8-1/2 x 11", Clear, Pk8 (11468)
- OFFICE ESSENTIALS Index Divider A-Z, Multicolor, Pk26 (11677)
- OFFICE ESSENTIALS Table of Contents Index Dividers, Monthly Jan-Dec, Multicolor, PK12 (11679)
- SMEAD Smead Manufacturing Company SMD70490 Monthly Expanding File- Jan-Dec- Legal- 15in.x10in.- BN (SMD70490)
- SMEAD Two-Pocket File Folder, Orange, PK25 (87858)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57713)
- GBC OFFICE PRODUCTS GROUP ACCO, Presstex Report Cover, Top Bound, Prong Clip, Letter, 2in Cap, Light Blue (17022)
- Office Essentials File Folders