Shop All File Folders
Office Essentials
Index Dividers 8-1/2 x 11", A-Z, Black, Pk26
Mfr # 11483
Zoro # G6249531
product price: $2.69
/pk 26, $0.10/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Color Tab Title: White
- Size Letter
- Type Printed Alpha
- Tab Position Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Essentials
- MFR # 11483
- Zoro # G6249531
- UPC # 072782114831
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers - Printed Alpha |
Color | Tab Title: White |
Type | Printed Alpha |
Tab Position | Side |
For Use With | Ring Binders |
Tab Color | Black |
Punched/Unpunched | 3-Hole Punched |
Tab Material | Leather |
Index Divider Style | Alpha |
Tab Style | 25-Tab |
Orientation | Side Tab |
Index Divider Type | Printed Alpha |
Tab Title Color | White |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Index Divider Color | Buff |
Form Quantity | 1 Set |
Tab Title | A to Z |
Index Divider Material | Paper |
Description
Index,Econ,A-Z,Letter,Black,PK26, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Wiggle Eyes, Round, 10mm, 50/PK, Black/White PK (PAC344102)
- EPSON (912) DURABrite Pro Ink, 1700 Page-Yield, Cyan (T912220)
- BUSINESS SOURCE Shredder Bag 31 gal 38" Height x 18" Width x 17" Depth, PK100 (60668)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (11A705)
- OFFICE ESSENTIALS Table of Contents Index Dividers, Monthly Jan-Dec, Multicolor, PK12 (11679)
- OFFICE ESSENTIALS Index Divider A-Z, Multicolor, Pk26 (11677)
- OFFICE ESSENTIALS Index Dividers 8-1/2 x 11", Clear, Pk8 (11468)
- PENDAFLEX Hanging Folder Tab, Yellow, Plastic, PK25 (PFX42YEL)
- AVERY Folder, 2-Pocket, Letter, Ast 25PK (AVE47993)
- BETTER OFFICE PRODUCTS File Folders, Lined, Heavyweight Paper, Tabbed File Folders, 8 Vibrant Colors, Letter Size, 24PK (89124)
- BUSINESS SOURCE Business Source BSN43855 Hanging File Folder; Legal; .2 in. Tab; 3 in. Exp; 25-BX; SDGN (BSN43855)
- Office Essentials File Folders