Shop All Flat Air Filters
Office Air Diverter
Air Deflector Filter, 12" x 24", PK10
Mfr # OAD 11477-10PK
Zoro # G8774836
product price: $462.99
/pk 10, $46.30/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Air Diverter
- MFR # OAD 11477-10PK
- Zoro # G8774836
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Width | 12" |
Length | 24" |
Details
Item | Air Deflector Filter,12" x 24",PK10 |
Description
Air Deflector Filter,12 In. x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME STANDING PILOT GAS VALVE, STAND OPENING, 1 (VR8200A2132)
- RITTAL Heat Exchangr, Roofmount, 10246/13661 BtuH (3210510)
- COPELAND Contactor, 120V Coil 3P 75Amp W/ Aux (912-3075-01)
- AAON TUTCO CH2553, CRANKCASE HEATER 90W, 480 (P83900)
- ELECTRO Electro DPFPC20X20X5-DEA Air Filter Merv 8; Pack Of 2 (DPFPC20X20X5=DEA)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x14"x1" (284-140-140)
- ALL-FILTERS 16X30X1 Poly Disposable Panel Air Filter MERV 6, 12PK (16301.6 12pk)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x2" (286-160-250)
- EZ FLOW 20 in. x 20 in. x 1 in. II No-Metal MERV 2 Fiberglass Air Filter, 12PK (10055.012020)
- PAMLICO AIR 14 in. W X 14 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011414)
- ALL-FILTERS 20X20X1 Poly Disposable Panel Air Filter MERV 6, 12PK (20201.6 12pk)
- Office Air Diverter Flat Air Filters