Shop All Topical Ointments, Creams, and Antiseptics
Off!
Off 75053 0.5 oz. Family Care Bite & Itch Relief
Mfr # 173067
Zoro # G704145226
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Off!
- MFR # 173067
- Zoro # G704145226
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Description
Features
- 0.5 oz. Family Care Bite & Itch Relief.
- Touch Free Application.
- Sponge Tip Applicator Makes It Comfortable To Apply To Bite Area.
- Soothes Itch From Mosquitoes, Bees & Other Insects.
- Relieves Itch, From Not Only Insect Bites But Also Poison Oak, Ivy & Other Plants.
- Dimension - 0.88 x 2.31 x 7.05 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, X-Small, 18"-30", 12PK (1268)
- FIRST AID ONLY First Aid Kit Refill, 20 Sting Relief Wipes & 10 Hydrocortisone Cream Packets Per Box (FAE-7115)
- HOSPECO Plastic Applicator Tampons, 12 boxes (811218)
- ZORO SELECT Anti-Itch Gel, Cream, Wipes, 0.250 oz. (91084)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-2440-0006)
- DUKAL Rapidly Cools Burns Helping Prevent Further Tissue Damage (3064)
- CARMEX Carmex Lip Balm, Tube, PK12 (11313)
- AEROAID Antiseptic Spray, 2oz (AAS50US)
- FIRST AID ONLY Triple Antibiotic, Packet, 0.5g, PK12 (12-001)
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream W/ Dimethicone, 4 oz. Tube, Pack of 24 (1199)
- Off! Topical Ointments, Creams, and Antiseptics