Shop All Insect Repellents
Off
Insect Repellent, 6 oz. Weight
Mfr # 629380
Zoro # G1127271
original price:
$8.49
8% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Dilution Ratio Ready to Use
- Targeted Insects Mosquitos
- Active Ingredients Picaridin
- DEET Concentration DEET-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Off
- MFR # 629380
- Zoro # G1127271
- UPC # 046500818813
- Country of Origin Mexico
- Category Insect Repellents
Dimensions
Size | 6 oz |
Container Size | 6 oz |
Details
Indoor/Outdoor Usage | Outdoor Only |
Dilution Ratio | Ready to Use |
Item | Insect Repellent |
Targeted Insects | Mosquitos |
Active Ingredients | Picaridin |
DEET Concentration | DEET-Free |
Standards | EPA Registered |
Insect Group | Flying and Crawling |
Insect Control Type | Repels |
Form | Liquid Spray |
Net Weight | 5.3 lb |
Container Type | Aerosol Spray Can |
Indoor/Outdoor Use | Outdoor |
Description
Insect Repellent, Targeted Insects Mosquitos, Active Ingredients Picaridin, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 6 oz, Container Type Aerosol Spray Can, Form Liquid Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels, Net Weight 5.3 lb, Standards EPA Registered
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS PENNANT VINYL 100FT RED (03-400)
- FASTENERS UNLIMITED Fasteners Unlimited 001-902XPB Command Electronics Dome Light - Double (001-902XPB)
- SUNBELT OIL DIPSTICK HONDA GX 160 17230-ZE1-820 3" x2.25" x1" (A-B1HD0025)
- COAST OF MAINE ORGANIC PRODUCTS POTTING SOIL ORGANIC 1CF (1SB)
- OFF OFF! Insect Repellent Liquid For Mosquitoes/Other Flying Insects 6 oz (01810)
- OFF OFF! Deep Woods Insect Repellent Liquid For Flies 4 oz (71764)
- OFF ! Botanicals Insect Repellent For Gnats/Mosquitoes 4 oz (00238)
- OFF OFF! Insect Repellent Liquid For Mosquitoes/Other Flying Insects 6 oz (01835)
- OFF Deep Woods 6 Oz. Insect Repellent Aerosol Spray (1842)
- OFF OFF! Backyard Pretreat Concentrate Liquid Insect Killer 32 oz (71848)
- BURGESS Fogger Insect Prpane40Oz (1443)
- Off Insect Repellents