Shop All Insect Killers
Off
Insect Repellent, Bottle, 6 oz, PK12
Mfr # 331348
Zoro # G212041799
product price: $87.69
/pk 12, $7.31/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Pump Spray
- Targeted Insects Chiggers, Gnats, Mosquitos, Midges, Ticks
- Container Type Bottle
- Indoor/Outdoor Use Outdoor
- Container Size 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Off
- MFR # 331348
- Zoro # G212041799
- UPC # 10046500018357
- Country of Origin United States
- Category Insect Killers
Dimensions
Container Size | 6 oz |
Details
Item | Insect Repellent |
Form | Pump Spray |
Targeted Insects | Chiggers, Gnats, Mosquitos, Midges, Ticks |
Container Type | Bottle |
Indoor/Outdoor Use | Outdoor |
Active Ingredients | DEET |
DEET Concentration | 7.00% |
Standards | 29 CFR 1910.1200 |
Description
Insect Repellent, Targeted Insects Chiggers, Gnats, Mosquitos, Midges, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 7.00 Percent, Container Size 6 oz, Container Type Bottle, Form Pump Spray, Insect Group Flying and Crawling, Insect Control Type Repels, Standards 29 CFR 1910.1200, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Beverage Cooler, 10 gal., Green (42052)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49157)
- XPOSE SAFETY Safety Privacy Fence - 4' x 50' - Green (SFG-450-X)
- MTD V-Belt Set (GW-20402)
- OFF Botanicals Insect Repellant, Box, 10 Wipes/Pack, PK8 (694974)
- OFF REPEL DEEPWOODS 1OZ (01849)
- GE Combat Max Roach Bait Station 8 pk (51913)
- FLOWTRON Flowtron FC-7600 Commercial Fly Control Indoor unit. 2-40 watt bulbs (FC-7600)
- ENOZ Moth Cake 6 oz (493.6T)
- RAID Wasp and Hornet Killer, 14 oz. (668006)
- STERI FAB Sterifab RTU, 16oz (SFDPT)
- Off Insect Killers