Shop All Insect Repellents
Off
Insect Repellent, 25 per. DEET, PK12
Mfr # 611072
Zoro # G1723337
original price:
$104.99
14% off
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EPA Registered
- Insect Group Flying and Crawling
- Insect Control Type Repels
- Targeted Insects Biting Flies, Mosquitos, Ticks
- DEET Concentration 25.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Off
- MFR # 611072
- Zoro # G1723337
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 6 in x 6 in |
Container Size | 144 ct |
Details
Standards | EPA Registered |
Insect Group | Flying and Crawling |
Insect Control Type | Repels |
Targeted Insects | Biting Flies, Mosquitos, Ticks |
DEET Concentration | 25.00% |
Form | Wipes |
Dilution Ratio | Ready to Use |
Indoor/Outdoor Usage | Outdoor Only |
Active Ingredients | DEET |
Item | Insect Repellent |
Net Weight | 2.42 oz |
Container Type | Packet |
Indoor/Outdoor Use | Outdoor |
Description
Insect Repellent Wipes, Targeted Insects Biting Flies, Mosquitos, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 25.00 Percent, Container Size 144 ct, Container Type Packet, Form Wipes, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels, Net Weight 2.42 oz, Standards EPA Registered, Package Quantity 144
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YUKON GLORY Griddle Warming Rack: 17 in. (YG-885)
- INVADE Bio Drain - Gallon (IBDC128)
- D-CON® 3 lb Bait Station, 3 x 3 x 1.25 PK (19200-99427)
- STENS Starter Switch Riding Mowers For Ayp 178744 430-706 (430-706)
- OFF 6 oz Aerosol Outdoor Insect Repellent, 25% DEET Concentration (334689)
- OFF OFF! Deep Woods Insect Repellent Liquid For Flies 4 oz (71764)
- OFF Insect Repellent, Pump Spray, 1 oz. Weight (611090)
- OFF Insect Repellent, 6 oz. Weight (629380)
- OFF OFF! Backyard Pretreat Concentrate Liquid Insect Killer 32 oz (71848)
- OFF Active 6 Oz. Insect Repellent Aerosol Spray (1810)
- FARNAM HOME & GARDEN Farnam Home & Garden 100508299 Fly Bait (149235)
- Off Insect Repellents