Shop All Insect Repellents
This Product is Discontinued
Off!
Deep Woods Towelettes, PK144 (Discontinued)
Mfr # 611072
Zoro # G101963010
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Outdoor
- Standards EPA Reg. No. 4822-258
- Size 0.12 oz
- Form Wipes
- Weight 2.42 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Off!
- MFR # 611072
- Zoro # G101963010
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 0.12 oz |
Details
Application | Outdoor |
Standards | EPA Reg. No. 4822-258 |
Form | Wipes |
Weight | 2.42 lbs |
Targeted Insects | Black Flies; Chiggers; Fleas; Gnats; Mosquitoes; No-See-Ums; Sand Flies; Ticks |
Description
Each towelette features a formula containing 25% DEET. The unique towelette design makes carrying them a quick and simple process -- simply place them in the car or supply kit. Effective formula repels mosquitoes that may carry West Nile virus and also provides protection against ticks, biting fleas, gnats and chiggers. Non-greasy formula lasts up to eight hours, will not dry out and resists perspiration.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.