Shop All Insect Killers
Off
Botanicals Insect Repellent, 4 oz Bottle, PK8
Mfr # 694971
Zoro # G4581173
product price: $78.55
/pk 8, $9.82/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 4 oz
- Targeted Insects Gnats; Mosquitoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Off
- MFR # 694971
- Zoro # G4581173
- UPC # 10046500002387
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 4 oz |
Details
Form | Liquid |
Targeted Insects | Gnats; Mosquitoes |
Description
OFF!® Botanicals Insect Repellent, 4 oz Bottle, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Corona ComfortGEL 35 in. Steel Hedge Shears (HS 3344)
- WAVE BEACH Rio 3-Position Blue Beach Folding Chair (SC2601-72PK6)
- MTD Cable-Engage W/Sea (946-05124A)
- CORE TARPS 25 ft x 40 ft Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-701-25X40)
- OFF Botanicals Insect Repellant, Box, 10 Wipes/Pack, PK8 (694974)
- OFF REPEL DEEPWOODS 1OZ (01849)
- OFF Insect Repellent 6 oz unscented, PK 12 (331348)
- BORA-CARE Bora Care plus Mold Care (gal) (30150)
- SPECTRACIDE 3.5 lb. Granular Outdoor Only Fire Ant Killer (HG-96470)
- NIBOR-D Insecticide (30414)
- PIC Pic Pmothraid Raid Pantry Moth Trap; 2 Pk (PMOTHRAID)
- Off Insect Killers