Shop All Hose Clamps
Oetiker
STEEL PINCH CLAMP, PK10
Mfr # 16700026-10pk
Zoro # G211420380
product price: $8.69
/pk 10, $0.87/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- For Minimum Outside Diameter 49/64 in
- Band Type Tongue-in-Groove
- Compatible Install Tool HMK 01
- Band Thickness 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 16700026-10pk
- Zoro # G211420380
- Country of Origin United States
- Category Hose Clamps
Dimensions
For Minimum Outside Diameter | 49/64 in |
For Maximum Outside Diameter | 57/64 in |
Band Width | 9/32 in |
Details
Clamp Type | Single-Ear Clamp |
Item | Ear Clamp |
Band Type | Tongue-in-Groove |
Compatible Install Tool | HMK 01 |
Band Thickness | 0.024 in |
Features | Crimp, Stepless Ear |
Band Material Grade | 304 |
Maximum Closing Force | 2,400 N |
Band Material | Stainless Steel |
Standards | DIN EN ISO 9227 |
Resistance Properties | Corrosion Resistant |
Series | 1 Ear |
Description
STEEL PINCH CLAMP,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 170 psi (DH50-0LAAA)
- MASTER PNEUMATIC MINI AID FRL 1/8 (FDRL55-1Q)
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 6.5"O.D. (1VP65-1-1/8)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- OETIKER Clamp, Oetiker, 2 Ear, 22.5-27mm, 100 Bag (10100034)
- OETIKER Hose Clamp, Steel, Nom.Size. 3/16 In, PK100 (10100002-100)
- OETIKER Hose Clamp, Crimp, 2-Ear, 7/8 in Nom Size, Zinc-Plated Steel, 100 Pack (10100030-100)
- OETIKER Clamp, Oetiker, 2 Ear, 5-7mm, 100 Bag (10100004)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-5/8", PK100 (10100047-100)
- OETIKER Clamp, Oetiker, 2 Ear, 16.2-20mm, 100 Bag (10100027)
- BREEZE Hose Clamp, HD, SAE 80, Zinc, PK10 (100 80H)
- Oetiker Hose Clamps