Shop All Hose Clamps
Oetiker
STEEL PINCH CLAMP, PK10
Mfr # 16700020-10pk
Zoro # G611420362
product price: $8.29
/pk 10, $0.83/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Standards DIN EN ISO 9227
- Series 1 Ear
- Features Crimp, Stepless Ear
- For Minimum Outside Diameter 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 16700020-10pk
- Zoro # G611420362
- Country of Origin United States
- Category Hose Clamps
Dimensions
For Minimum Outside Diameter | 39/64 in |
For Maximum Outside Diameter | 47/64 in |
Band Width | 9/32 in |
Details
Clamp Type | Single-Ear Clamp |
Standards | DIN EN ISO 9227 |
Series | 1 Ear |
Features | Crimp, Stepless Ear |
Band Material Grade | 304 |
Band Thickness | 0.024 in |
Band Material | Stainless Steel |
Band Type | Tongue-in-Groove |
Resistance Properties | Corrosion Resistant |
Item | Ear Clamp |
Maximum Closing Force | 2,400 N |
Compatible Install Tool | HMK 01 |
Description
STEEL PINCH CLAMP,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Hollow, 1/2 In, Polyurethane (4934024)
- NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-100LP/4, 13.67, 1.25)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1002-1212)
- GATES Truflex V-Belts, 4L380 (4L380)
- OETIKER Hose Clamp, Steel, Nom.Size. 5/32 In, PK100 (10100000-100)
- OETIKER STEEL PINCH CLAMP, PK10 (10100024-10pk)
- OETIKER Hose Clamp, SS, Nom.Size. 29/64 In., PK100 (16700008-100)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16701005-100)
- OETIKER Clamp, Oetiker, Stepless, 28.6mm, 100 Bag (16700035)
- OETIKER Hose Clamp, Nominal Size 23-1/2", PK100 (16700028-100)
- ZORO SELECT Hose Clamp, Interlocked, SAE 10 (43257)
- Oetiker Hose Clamps