Shop All Hose Clamps
Oetiker
STEEL PINCH CLAMP, PK10
Mfr # 16700009-10pk
Zoro # G111420350
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Band Material Grade 304
- Band Width 9/32 in
- Band Thickness 0.024 in
- Series 1 Ear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 16700009-10pk
- Zoro # G111420350
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Band Width | 9/32 in |
For Maximum Outside Diameter | 31/64 in |
For Minimum Outside Diameter | 25/64 in |
Details
Clamp Type | Single-Ear Clamp |
Band Material Grade | 304 |
Band Thickness | 0.024 in |
Item | Ear Clamp |
Series | 1 Ear |
Compatible Install Tool | HMK 01/S01 |
Band Material | Stainless Steel |
Maximum Closing Force | 2,100 N |
Standards | DIN EN ISO 9227 |
Resistance Properties | Corrosion Resistant |
Band Type | Tongue-in-Groove |
Features | Crimp, Stepless Ear |
Description
STEEL PINCH CLAMP,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Beige (100500)
- BRENNAN INDUSTRIES 06MFS-04MP Straight, 3PK (FS2404-06-04)
- BANDO Power King Cog, Bxm97, 3Bx97 (3BX97)
- PARKER Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting (1.75DXPSR01.00)
- OETIKER Clamp, Oetiker, Stepless, 14.3mm, 100 Bag (16700015)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16700993-100)
- OETIKER Clamp, Oetiker, Stepless, 14.5mm, 100 Bag (16700013)
- OETIKER Screw Clamp, SS, Nom.Size. 121/128 In, PK10 (17800170-10)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/2", PK100 (10100045-100)
- OETIKER Clamp, Oetiker, 2 Ear, 19-23mm, 100 Bag (10100030)
- ZORO SELECT Hose Clamp, Dia 0.342x0.062, Grn, PK100 (HC-5.5ST G)
- Oetiker Hose Fittings