Shop All Hose Clamps
Oetiker
STEEL PINCH CLAMP, PK10
Mfr # 16700008-10pk
Zoro # G011420399
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Band Material Grade 304
- Standards DIN EN ISO 9227
- Band Width 13/64 in
- Series 1 Ear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 16700008-10pk
- Zoro # G011420399
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Band Width | 13/64 in |
For Minimum Outside Diameter | 25/64 in |
For Maximum Outside Diameter | 15/32 in |
Details
Clamp Type | Single-Ear Clamp |
Band Material Grade | 304 |
Item | Ear Clamp |
Standards | DIN EN ISO 9227 |
Series | 1 Ear |
Maximum Closing Force | 1,000 N |
Band Material | Stainless Steel |
Features | Crimp, Stepless Ear |
Compatible Install Tool | HMK 01/S01 |
Band Thickness | 0.02 in |
Band Type | Tongue-in-Groove |
Resistance Properties | Corrosion Resistant |
Description
STEEL PINCH CLAMP,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless06MP-06MP HEX NIPPLE-SS (SS-5404-06-06-FG)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (DP5635 OLP)
- JOHNSON CONTROLS Oil, Compressor 32Oz. (F-1000-383)
- PIX Belt, XPZ Cogged, 10 x 1087mm LP (XPZ1087)
- OETIKER Clamp, Oetiker, 2 Ear, 15-18mm, 100 Bag (10100024)
- OETIKER Clamp, Oetiker, Stepless, 19.8mm, 100 Bag (16702498)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-5/16", PK100 (10100041-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (15100006-100)
- OETIKER Clamp, Oetiker, Stepless, 18.5mm, 100 Bag (16700020)
- ZORO SELECT Shrink Clamp, 11/16 in. min. dia. (32919)
- Oetiker Hose Fittings