Shop All Hose Clamps
Oetiker
STEEL PINCH CLAMP, PK10
Mfr # 10100030-10pk
Zoro # G011420382
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- For Minimum Outside Diameter 3/4 in
- Features Fast and Simple Installation, Visible Deformation Provides Evidence of Proper Closure
- Band Material Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 10100030-10pk
- Zoro # G011420382
- Country of Origin Canada
- Category Hose Clamps
Dimensions
For Minimum Outside Diameter | 3/4 in |
Band Width | 23/64 in |
For Maximum Outside Diameter | 29/32 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Features | Fast and Simple Installation, Visible Deformation Provides Evidence of Proper Closure |
Band Material Finish | Zinc Plated |
Band Material | Steel |
Standards | DIN EN ISO 9227 |
Band Thickness | 0.059 in |
Resistance Properties | Corrosion Resistant |
Maximum Closing Force | 3,100 N |
Series | 1 Ear |
Item | Ear Clamp |
Description
STEEL PINCH CLAMP,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 46 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB42)
- KOP-FLEX Disc Coupling High Torque Disc Pack Assembly - Style Kd21 - Size 53 (053 KD HTDP)
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW4)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CN)
- OETIKER Hose Clamp 2-Ear M22.5-27 SS (HC2E-0270-SS/B)
- OETIKER Clamp, Oetiker, Stepless, 24.1mm, 100 Bag (16700029)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-5/16", PK100 (10100041-100)
- OETIKER Clamp, Oetiker, Stepless, 18.5mm, 100 Bag (16700020)
- OETIKER Clamp, Oetiker, 2 Ear, 14-17mm, 100 Bag (10100022)
- OETIKER Hose Clamp, 1 Ear, w/Insert, 7mm W, PK100 (15400041)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4165070)
- Oetiker Hose Fittings