Shop All Hose Clamps
Oetiker
STEEL PINCH CLAMP, PK10
Mfr # 10100027-10pk
Zoro # G011420368
product price: $7.45
/pk 10, $0.75/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Standards DIN EN ISO 9227
- Band Thickness 0.059 in
- Compatible Install Tool HMK 01/S01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 10100027-10pk
- Zoro # G011420368
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Band Width | 21/64 in |
For Maximum Outside Diameter | 25/32 in |
For Minimum Outside Diameter | 41/64 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Standards | DIN EN ISO 9227 |
Band Thickness | 0.059 in |
Compatible Install Tool | HMK 01/S01 |
Item | Ear Clamp |
Band Material | Steel |
Maximum Closing Force | 2,500 N |
Features | Fast and Simple Installation, Visible Deformation Provides Evidence of Proper Closure |
Series | 1 Ear |
Band Material Finish | Zinc Plated |
Resistance Properties | Corrosion Resistant |
Description
STEEL PINCH CLAMP,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spindle B0312, 1/pk (B0312)
- DAYTON DC Gearmotor, 55.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 90V DC Voltage (4Z132)
- LINCOLN Filler Nipple, 1/8 MNPT (91108)
- COXREELS 1/2" x 100 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-SH-4100)
- OETIKER Hose Clamp Assortment (18500060)
- OETIKER Clamp, Oetiker, Stepless, 28.6mm, 100 Bag (16700035)
- OETIKER Clamp, Oetiker, Stepless, 15.7mm, 100 Bag (16700016)
- OETIKER Hose Clamp, Nominal Size 19-13/64", PK100 (16700110-100)
- OETIKER Hose Clamp, SS, Nom.Size. 9/16 In., PK100 (16700999-100)
- OETIKER STEEL PINCH CLAMP, PK10 (16700026-10pk)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/4 In, SAE 28, PK10 (360030028070)
- Oetiker Hose Clamps