Shop All Hose Clamps
Oetiker
STEEL PINCH CLAMP, PK10
Mfr # 10100024-10pk
Zoro # G711420361
product price: $6.95
/pk 10, $0.70/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Standards DIN EN ISO 9227
- Compatible Install Tool HMK 01/S01
- For Maximum Outside Diameter 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 10100024-10pk
- Zoro # G711420361
- Country of Origin Canada
- Category Hose Clamps
Dimensions
For Maximum Outside Diameter | 45/64 in |
For Minimum Outside Diameter | 19/32 in |
Band Width | 5/16 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Standards | DIN EN ISO 9227 |
Item | Ear Clamp |
Compatible Install Tool | HMK 01/S01 |
Maximum Closing Force | 2,500 N |
Band Material Finish | Zinc Plated |
Band Material | Steel |
Resistance Properties | Corrosion Resistant |
Band Thickness | 0.047 in |
Series | 1 Ear |
Features | Fast and Simple Installation, Visible Deformation Provides Evidence of Proper Closure |
Description
STEEL PINCH CLAMP,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6311 C4 (6311 C/4)
- CLESCO F2PH-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-075)
- BALDOR-RELIANCE Motor, 0.75 HP, OEM Replacement Brand: Baldor (RL1307A)
- TOMPKINS Hydraulic Fitting-Stainless08MOR-08FP-SS (SS-6405-08-08-FG)
- OETIKER Clamp, Oetiker, 2 Ear, 14-17mm, 100 Bag (10100022)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16702494-100)
- OETIKER Clamp, Oetiker, Stepless, 24.1mm, 100 Bag (16700029)
- OETIKER Clamp, Oetiker, Stepless, 14mm, 100 Bag (16700012)
- OETIKER Clamp, Oetiker, Stepless, 10.5mm, 100 Bag (16700006)
- VELVAC Slotted Clamp 1-5/16 - 2-1/4 (022328)
- Oetiker Hose Fittings