Shop All Hose Clamps
Oetiker
STEEL PINCH CLAMP, PK10
Mfr # 10100019-10pk
Zoro # G411420340
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Maximum Closing Force 2,500 N
- Band Material Steel
- Band Material Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 10100019-10pk
- Zoro # G411420340
- Country of Origin Canada
- Category Hose Clamps
Dimensions
For Minimum Outside Diameter | 31/64 in |
Band Width | 19/64 in |
For Maximum Outside Diameter | 19/32 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Maximum Closing Force | 2,500 N |
Band Material | Steel |
Band Material Finish | Zinc Plated |
Series | 1 Ear |
Resistance Properties | Corrosion Resistant |
Item | Ear Clamp |
Standards | DIN EN ISO 9227 |
Compatible Install Tool | HMK 01/S01 |
Features | Fast and Simple Installation, Visible Deformation Provides Evidence of Proper Closure |
Band Thickness | 0.039 in |
Description
STEEL PINCH CLAMP,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 6mm, TubexR(PT) (KQ2T06-M6A)
- WEATHERHEAD Pipe Bushing 1/8Inx1/4In, 3220X4X2 (3220X4X2)
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore (UCP214-44)
- LUBRIPLATE Pgo Fgl-150, 5 Gal Pail, H-1/Food Grade, Synthetic Polyalkylene Glycol Iso-150 Gear Fluid (L0810-060)
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/16 In., PK100 (15100015-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/8 In., PK100 (16700035-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-5/8", PK100 (10100047-100)
- OETIKER Clamp, Oetiker, 2 Ear, 22.5-27mm, 100 Bag (10100034)
- OETIKER Clamp, Oetiker, 2 Ear, 15-18mm, 100 Bag (10100024)
- OETIKER Clamp, Oetiker, 2 Ear, 19-23mm, 100 Bag (10100030)
- OETIKER Screw Clamp, SS, Nom.Size. 3-11/32 In, PK10 (17800185)
- Oetiker Hose Fittings