Shop All Hose Clamps
Oetiker
STEEL PINCH CLAMP, PK10
Mfr # 10100008-10pk
Zoro # G111420398
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Features Fast and Simple Installation, Visible Deformation Provides Evidence of Proper Closure
- For Maximum Outside Diameter 23/64 in
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 10100008-10pk
- Zoro # G111420398
- Country of Origin United States
- Category Hose Clamps
Dimensions
For Maximum Outside Diameter | 23/64 in |
Band Width | 9/32 in |
For Minimum Outside Diameter | 9/32 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Features | Fast and Simple Installation, Visible Deformation Provides Evidence of Proper Closure |
Item | Ear Clamp |
Resistance Properties | Corrosion Resistant |
Band Material | Steel |
Compatible Install Tool | HMK 01/S01 |
Band Material Finish | Zinc Plated |
Band Thickness | 0.039 in |
Series | 1 Ear |
Standards | DIN EN ISO 9227 |
Maximum Closing Force | 2,500 N |
Description
STEEL PINCH CLAMP,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520431000)
- SMC Plug-In Reducing Elbow, 90 Deg, 10mmx12mm (KQ2L10-12A)
- VIAIR Fuse Holder, Mounting Tabs, for 20-to 60 (92952)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CE-G)
- OETIKER Hose Clamp Assortment, Double Ear, Zinc-Plated Steel, Plastic Case (18500114)
- OETIKER Hose Clamp 2-Ear M12.5-15 SS (HC2E-0150-SS/B)
- OETIKER Screw Clamp, SS, Nom.Size. 3-11/32 In, PK10 (17800185)
- OETIKER Clamp, Oetiker, Stepless, 14.3mm, 100 Bag (16700015)
- OETIKER Hose Clamp, 1 Ear, w/Insert, 9mm W, PK100 (15400050)
- OETIKER Hose Clamp, SS, Nom.Size. 23/32 In., PK100 (16700020-100)
- ZORO SELECT Hose Clamp, 2 to 6 In, SAE 88, SS, PK10 (5888)
- Oetiker Hose Clamps