Shop All Hose Clamps
Oetiker
STEEL PINCH CLAMP, PK10
Mfr # 10100001-10pk
Zoro # G411420395
product price: $6.15
/pk 10, $0.62/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Compatible Install Tool HMK 01/S01
- Band Thickness 0.024 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 10100001-10pk
- Zoro # G411420395
- Country of Origin Canada
- Category Hose Clamps
Dimensions
For Maximum Outside Diameter | 11/64 in |
For Minimum Outside Diameter | 9/64 in |
Band Width | 9/64 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Item | Ear Clamp |
Compatible Install Tool | HMK 01/S01 |
Band Thickness | 0.024 in |
Band Material | Steel |
Standards | DIN EN ISO 9227 |
Maximum Closing Force | 2,500 N |
Features | Fast and Simple Installation, Visible Deformation Provides Evidence of Proper Closure |
Series | 1 Ear |
Resistance Properties | Corrosion Resistant |
Band Material Finish | Zinc Plated |
Description
STEEL PINCH CLAMP,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6206ZEC3 SL)
- DIXON King Short Shank Suction Coupling with Plated Iron Hex Nut, 1 in Nominal, Female NPSM End Style, 2- (S12)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 15 # of Teeth (50B15F-1)
- ZORO SELECT Hose Clamp, Nylon, Max 0.406 In, PK10 (22HC0344B)
- OETIKER Clamp, Oetiker, Stepless, 36.1mm, 100 Bag (16700046)
- OETIKER Hose Clamp, Steel, Nom.Size. 19/32", PK100 (10100022-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 13/16", PK100 (10100029-100)
- OETIKER STEEL PINCH CLAMP, PK10 (16700026-10pk)
- OETIKER Hose Clamp, SS, Nom.Size. 15/16 In., PK100 (15100013-100)
- OETIKER Stepless Ear Hose Clamp, 25/64 in - 31/64 in, 304 Stainless Steel, 100 Pack (16700992-100)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10, Hose Clamp Install Torque: 35 in-lb (6706-5)
- Oetiker Hose Clamps