Shop All Hose Clamps
Oetiker
Screw Clamp, SS, Nom.Size. 1-37/64 In, PK10
Mfr # 17800176-10
Zoro # G3710707
product price: $63.25
/pk 10, $6.33/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- SAE Number J1508
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 17800176-10
- Zoro # G3710707
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.375 in |
Nominal Size (In.) | 1 37/64 in |
Band Width | 3/8 in |
Details
Clamp Type | T-Bolt Clamp |
SAE Number | J1508 |
Finish | Plain |
Material | Stainless Steel |
Item | Screw Clamp |
Closed - Open (In.) | 1.34-1.57 |
Thickness (In.) | 0.024 in |
Type | Bolt-Close Clamp |
Closed - Open (mm) | 34-40 |
Standards | SAE J1508 |
Banding Material | 1.4301/UNS S30400 Stainless Steel |
Band Material Grade | 1.4301/UNS S30400 |
Band Material | Stainless Steel |
Features | Self Tensioning |
Band Thickness | 0.024 in |
Description
Screw Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 1.4301/UNS S30400, Band Thickness 0.024 in, Band Width 3/8 in, SAE Number J1508, Clamp Type T-Bolt Clamp, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 1 X 140 (8V1400)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End - 2 Piece (FFS244)
- CONTINENTAL CONTITECH B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (B158)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169341, Pressure Line, 3 micron, Outside-In (MF0059465)
- OETIKER Screw Clamp, SS, Nom.Size. 1-27/64 In, PK10 (17800175-10)
- OETIKER Hose Clamp, 1 Ear, w/Insert, 9mm W, PK100 (15400050)
- OETIKER Clamp, Oetiker, Stepless, 14.3mm, 100 Bag (16700015)
- OETIKER Hose Clamp, SS, Nom.Size. 1/4 In., PK100 (15100003-100)
- OETIKER Hose Clamp, SS, Nom.Size. 19/32 In., PK100 (15100008-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- GATES Hose Clamp, 32973 (32973)
- Oetiker Hose Clamps