Shop All Clamping Tools
This Product is Discontinued
Oetiker
Ratchet Pincer, Forged Steel (Discontinued)
Mfr # 14100337-GRA
Zoro # G0321995
This Product is Discontinued
Key Features
- Material Forged steel
- Type PEX Fitting
- Metal Detectable No
- Connection PEX Crimp
- Includes One ratchet pincer and one GO-NO GO gauge for the pincer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 14100337-GRA
- Zoro # G0321995
- Country of Origin United States
- Category Clamping Tools
Dimensions
Size | 3/8", 1/2", 5/8", 3/4", 1" |
Details
Item | Ratchet Pincer |
Material | Forged steel |
Type | PEX Fitting |
Metal Detectable | No |
Connection | PEX Crimp |
Includes | One ratchet pincer and one GO-NO GO gauge for the pincer |
For Use With | Oetiker Pex clamps sizes 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in |
Application | Ear Clamps |
Compliance | ASTM F 2098 |
Description
Ratchet Pincer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.