Shop All Hose Clamps
Oetiker
Hose Clamp, Steel, Nom.Size. 5/32 In, PK100
Mfr # 10100000-100
Zoro # G0868743
original price:
$29.69
5% off
new price: $28.19
/pk 100, $0.28/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.138 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 10100000-100
- Zoro # G0868743
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.138 in |
Nominal Size (In.) | 5/32 in |
For Maximum Outside Diameter | 5/32 in |
Band Width | 9/64 in |
Clamping Diameter | 1/8 in - 5/32 in |
For Minimum Outside Diameter | 1/8 in |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.02 in, Band Type Not Applicable, Band Width 9/64 in, For Maximum Outside Diameter 5/32 in, For Minimum Outside Diameter 1/8 in, Maximum Closing Force 2,500 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/2-12 In, St (TCL-24-12-F)
- CLIMAX METAL PRODUCTS 1C-150 One-Piece Clamping Collar (1C-150)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- CENTURY Capacitor-Start Belt Drive Motor, 1, 1/3 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (C471A)
- OETIKER Hose Clamp, SS, Nom.Size. 17/32 In., PK100 (16700011-100)
- OETIKER Screw Clamp, SS, Nom.Size. 1-27/64 In, PK10 (17800175-10)
- OETIKER Hose Clamp, SS, Nom.Size. 7/8 In., PK100 (15100012-100)
- OETIKER STEEL PINCH CLAMP, PK10 (10100016-10pk)
- OETIKER Hose Clamp, SS, Nom.Size. 27/64 In., PK100 (16702492-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (15100014-100)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #32, 10/Bx (23417)
- Oetiker Hose Fittings