Shop All Hose Clamps
Oetiker
Hose Clamp, Steel, Nom.Size. 5/16 In, PK100
Mfr # 10100008-100
Zoro # G0806267
original price:
$39.85
4% off
new price: $37.89
/pk 100, $0.38/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.276 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 10100008-100
- Zoro # G0806267
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 5/16 in |
Clamping Diameter | 9/32 in - 23/64 in |
For Maximum Outside Diameter | 23/64 in |
For Minimum Outside Diameter | 9/32 in |
Band Width | 9/32 in |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.039 in, Band Type Not Applicable, Band Width 9/32 in, For Maximum Outside Diameter 23/64 in, For Minimum Outside Diameter 9/32 in, Maximum Closing Force 2,500 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- KINGFISHER Grease Fitting, Str, 1/8-28, PK10 (3ANZ2)
- QA1 Female, SS/PTFE Rod End, LH, 10/10.065mm (MGFL10T)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/2 (CB202412)
- OETIKER Hose Clamp, Steel, Nom.Size. 19/32", PK100 (10100022-100)
- OETIKER Hose Clamp, Nominal Size 23-1/2", PK100 (16700028-100)
- OETIKER Clamp, Oetiker, 2 Ear, 18-22mm, 100 Bag (10100029)
- OETIKER Screw Clamp, SS, Nom.Size. 1-7/64 In., PK10 (17800172-10)
- OETIKER Clamp, Oetiker, 2 Ear, 22.5-27mm, 100 Bag (10100034)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16702490-100)
- PRECISION BRAND Precision Brand 605-35130 B6Hs Stainless Steel Clamp (605-35130)
- Oetiker Hose Fittings