Shop All Hose Clamps
Oetiker
Hose Clamp, Steel, Nom.Size. 3/16 In, PK100
Mfr # 10100002-100
Zoro # G1827086
product price: $45.99
/pk 100, $0.46/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 10100002-100
- Zoro # G1827086
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.197 in |
Nominal Size (In.) | 3/16 in |
For Minimum Outside Diameter | 9/64 in |
Clamping Diameter | 9/64 in - 13/64 in |
For Maximum Outside Diameter | 13/64 in |
Band Width | 13/64 in |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.026 in, Band Type Not Applicable, Band Width 13/64 in, For Maximum Outside Diameter 13/64 in, For Minimum Outside Diameter 9/64 in, Maximum Closing Force 2,500 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- BROWNING FHP CI F/B Sheaves, #AK49X1 KW1/4X1/8 (AK49X1 KW1/4X1/8)
- TIMKEN TIM-528, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 528 (528)
- CHIEF Power Beyond Plug (P80-C2/SAE)
- OETIKER Clamp, Oetiker, Stepless, 25.6mm, 100 Bag (16700031)
- OETIKER Hose Clamp 2-Ear M22.5-27 SS (HC2E-0270-SS/B)
- OETIKER Screw Clamp, SS, Nom.Size. 3-11/32 In, PK10 (17800185)
- OETIKER STEEL PINCH CLAMP, PK10 (16700028-10pk)
- OETIKER Screw Clamp, SS, Nom.Size. 1-37/64 In, PK10 (17800176-10)
- OETIKER Hose Clamp, Nominal Size 23-1/2", PK100 (16700028-100)
- VELVAC Slotted Clamp 9/16 - 1-1/16 (022310)
- Oetiker Hose Fittings