Shop All Hose Clamps
Oetiker
Hose Clamp, Steel, Nom.Size. 15/16", PK100
Mfr # 10100032-100
Zoro # G1447817
original price:
$121.99
11% off
new price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 10100032-100
- Zoro # G1447817
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | 0.394 in |
Nominal Size (In.) | 15/16 in |
Band Width | 25/64 in |
Clamping Diameter | 53/64 in - 63/64 in |
For Minimum Outside Diameter | 53/64 in |
For Maximum Outside Diameter | 63/64 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Finish | Zinc-Plated |
Material | Steel |
Closed - Open (In.) | 0.831-0.984 |
Item | Hose Clamp |
Type | Crimp, 2-Ear Hose |
Thickness (In.) | 0.059 in |
Closed - Open (mm) | 21-25 |
Standards | DIN EN ISO 9227 |
Features | Visible Deformation Provides Evidence of Proper Closure |
Resistance Properties | Corrosion Resistant |
Banding Material | Zinc-Plated Steel |
Band Material Finish | Zinc Plated |
Series | 1 Ear |
Band Thickness | 0.059 in |
Band Material | Steel |
Maximum Closing Force | 3,100 N |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.059 in, Band Type Not Applicable, Band Width 25/64 in, For Maximum Outside Diameter 63/64 in, For Minimum Outside Diameter 53/64 in, Maximum Closing Force 3,100 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 2RS PRX)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77506)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1190-14MGT-55 (1190-14MGT-55)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/4 In., 1.0 gpm (54410931)
- OETIKER Clamp, Oetiker, 2 Ear, 10.8-13mm, 100 Bag (10100016)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- OETIKER Clamp, Oetiker, Stepless, 18.5mm, 100 Bag (16700020)
- OETIKER Stepless Ear Hose Clamp, 25/64 in - 31/64 in, 304 Stainless Steel, 100 Pack (16700992-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1/4 In., PK100 (15100003-100)
- OETIKER Hose Clamp, SS, Nom.Size. 9/16 In., PK100 (16700999-100)
- LAMBRO Clamp Tube Worm Gear Galv 4In (284L)
- Oetiker Hose Fittings