Shop All Hose Clamps
Oetiker
Hose Clamp, Steel, Nom.Size. 1/4 In., PK100
Mfr # 10100004-100
Zoro # G0371926
product price: $59.65
/pk 100, $0.60/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.236 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 10100004-100
- Zoro # G0371926
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.236 in |
Nominal Size (In.) | 1/4 in |
For Minimum Outside Diameter | 13/64 in |
For Maximum Outside Diameter | 9/32 in |
Band Width | 15/64 in |
Clamping Diameter | 13/64 in - 9/32 in |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.028 in, Band Type Not Applicable, Band Width 15/64 in, For Maximum Outside Diameter 9/32 in, For Minimum Outside Diameter 13/64 in, Maximum Closing Force 2,500 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M3-2 (QSM-M3-2)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, 4383.77lb (SB206-19G)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57408, Suction, 125 micron (ZX-57408)
- OETIKER STEEL PINCH CLAMP, PK10 (16701005-10pk)
- OETIKER Hose Clamp, SS, Nom.Size. 3/8 In., PK100 (16700004-100)
- OETIKER Hose Clamp, SS, Nom.Size. 27/64 In., PK100 (16702492-100)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16701005-100)
- OETIKER Clamp, Oetiker, Stepless, 25.6mm, 100 Bag (16700031)
- OETIKER 0.88 2-Ear Clamp (320-10100030)
- ZSI Python Hose Clamp, 4-1/8 to 5-7/16" (PY-80)
- Oetiker Hose Fittings