Shop All Hose Clamps
Oetiker
Hose Clamp, Steel, Nom.Size. 13/16", PK100
Mfr # 10100029-100
Zoro # G0600083
product price: $88.85
/pk 100, $0.89/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.354 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 10100029-100
- Zoro # G0600083
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | 0.354 in |
Nominal Size (In.) | 13/16 in |
For Minimum Outside Diameter | 45/64 in |
For Maximum Outside Diameter | 55/64 in |
Clamping Diameter | 45/64 in - 55/64 in |
Band Width | 23/64 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Finish | Zinc-Plated |
Material | Steel |
Closed - Open (mm) | 18-22 |
Thickness (In.) | 0.059 in |
Item | Hose Clamp |
Type | Crimp, 2-Ear Hose |
Closed - Open (In.) | 0.709-0.866 |
Standards | DIN EN ISO 9227 |
Series | 1 Ear |
Band Material | Steel |
Banding Material | Zinc-Plated Steel |
Band Material Finish | Zinc Plated |
Maximum Closing Force | 3,100 N |
Band Thickness | 0.059 in |
Features | Visible Deformation Provides Evidence of Proper Closure |
Resistance Properties | Corrosion Resistant |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.059 in, Band Type Not Applicable, Band Width 23/64 in, For Maximum Outside Diameter 55/64 in, For Minimum Outside Diameter 45/64 in, Maximum Closing Force 3,100 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 6mm Bore (626ZZC3/L627)
- PARKER Diaphragm Accumulator, 45cu. In., 2600 psi (AD075B25T9A1)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924452Q, Suction, 5 micron, Inside-Out (MF0065834)
- DAYTON C75 V-Belt, 79" Outside Length, 7/8" Top Width, 1 Ribs (4FJ19)
- OETIKER Hose Clamp, Nominal Size 23-1/2", PK100 (16700028-100)
- OETIKER Hose Clamp, SS, Nom.Size. 19/32 In., PK100 (15100008-100)
- OETIKER 0.18 in. Two Ear Clamp (320-10100002)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/2", PK100 (10100045-100)
- OETIKER 0.38 2-Ear Clamp (320-10100011)
- OETIKER Hose Clamp, SS, Nom.Size. 29/64 In., PK100 (16700008-100)
- SURTEK Stainless Steel Hose Clamp 1-13/16" to 2-3/4" (137710)
- Oetiker Hose Clamps