Shop All Hose Clamps
Oetiker
Hose Clamp, Steel, Nom.Size. 1 In., PK100
Mfr # 10100034-100
Zoro # G2248854
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 10100034-100
- Zoro # G2248854
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | 0.394 in |
Nominal Size (In.) | 1 in |
Clamping Diameter | 57/64 in - 1 1/16 in |
For Maximum Outside Diameter | 1 1/16 in |
For Minimum Outside Diameter | 57/64 in |
Band Width | 25/64 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Finish | Zinc-Plated |
Material | Steel |
Closed - Open (mm) | 22.5-27 |
Closed - Open (In.) | 0.886-1.063 |
Item | Hose Clamp |
Thickness (In.) | 0.059 in |
Type | Crimp, 2-Ear Hose |
Standards | DIN EN ISO 9227 |
Maximum Closing Force | 3,100 N |
Series | 1 Ear |
Band Material Finish | Zinc Plated |
Band Material | Steel |
Banding Material | Zinc-Plated Steel |
Band Thickness | 0.059 in |
Resistance Properties | Corrosion Resistant |
Features | Visible Deformation Provides Evidence of Proper Closure |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.059 in, Band Type Not Applicable, Band Width 25/64 in, For Maximum Outside Diameter 1 1/16 in, For Minimum Outside Diameter 57/64 in, Maximum Closing Force 3,100 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-243-S Set Screw Collar (C-243-S)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 18 Hardened Teeth, 12mm Finished Bore with Keyway & Set Screws (06BS18H X 12)
- SMC Regulator, 1/4" NPT Ports, 25 Size (AR25K-N02-Z-B)
- DAYTON Motor Start Capacitor, 800-960 MFD, Round (6FLL7)
- OETIKER Clamp, Oetiker, Stepless, 10.5mm, 100 Bag (16700006)
- OETIKER Stepless Ear Hose Clamp, 25/64 in - 31/64 in, 304 Stainless Steel, 100 Pack (16700992-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/4 In., PK100 (16700040-100)
- OETIKER Clamp, Oetiker, 2 Ear, 16.2-20mm, 100 Bag (10100027)
- OETIKER STEEL PINCH CLAMP, PK10 (10100030-10pk)
- OETIKER Hose Clamp, SS, Nom.Size. 3/8 In., PK100 (16700004-100)
- VELVAC Turbo "V" Clamp 4.50" (022472)
- Oetiker Hose Fittings